Beli harga belt sander di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Mesin Amplas Sabuk & Dudukatribut:
- Voltage (V/Hz): 220/50
- Dimensions (mm): 56.5x28x33
- Disc Size (inch): 6
- Input Power (W): 370
- Belt Size (inch): 4x36
- No Load Speed (rpm): 2850
- Firebird Air Sander / Polisheratribut:
- orbital diameter (mm): 5
- Free Speed (rpm): 10000
- Air inlet (inch): 1/4 inch
- Air consumption (CFM): 4
- BELLSTAR Abrasive Cloth Beltatribut:
- Material: Abrasive material: Alundum grit(A)(Grit #36: Zirconia grit)
- Grain Size (#): 180
- Width (mm): 100
- Length (mm): 915
- Purpose of Use: From the rough cutting of belts polishing, #800 and #1000 are used as final finishing use.
- BANDO Belt Green Seal A Type (Van Belt)Deskripsi:BANDO memiliki range produk Belt Green Seal Type A yang lengkap dengan panjang Effective Pitch 17-149inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrik lainnyaatribut:
- Material: Rubber
- Angle (°): 40
- Min Diameter Pulley (mm): 75
- TRUSCO Zirconia Abrasive Cloth BeltDeskripsi:Use:Suitable for stainless steel, steel material, grinding and polishing.Ranging from general polishing up to heavy grinding.Deburring, metal hand tools, bead removal, removing black scale.atribut:
- Purpose of Use: Optimum for grinding and polishing of stainless steel materials, steel materials, etc. Possible to wide range from general polishing to heavy grinding. Burring of metallic working tools, cutleries etc., bead removal, removal of black layer, etc.
- Width x Length (mm): 100 x 915
- SENSI Masker Earloop Bebas LatexDeskripsi:SENSI Masker tipe pengait telinga dengan 3 lapisan yang berfungsi menyaring udara kotor dan menahan percikan cairan, mengurangi risiko penyebaran virus, kuman dan bakteri serta debu atau partikel mikro lainnya. Lapisan yang lembut, mudah bernapas, terbuat dari bahan bebas lateks dan fiberglass, penyepit tulang hidung lebih aman karena tidak memakai kawat logam.atribut:
- Number of Ply: 4
- Type: Earloop
- BOSCH Corded Drill Driver (Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- TRUSCO Vibration Absorbing Pad (Penahan Getaran)atribut:
- Finishing Material: Natural Rubber (NR)
- Purpose of Use: For machines that generate various vibrations and noise, such as machine tools, blowers, pumps various motors.
- Makita Cordless Hammer Drill DriverDeskripsi:Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
- FLUKE Infrared ThermometerDeskripsi:- No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.atribut:
- Minimum Temperature Display (°C): 0.1
- BOSCH Meteran Laser Level (Laser Line)Deskripsi:The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
Daftar Harga harga belt sander Terbaru March 2026
| KRISBOW Mesin Amplas Sabuk & Duduk | Rp3.199.900 |
| Firebird Air Sander / Polisher | Rp2.399.900 |
| Makita Mesin Amplas Palm (Palm Sander) | Rp1.199.900 |
| BELLSTAR Abrasive Cloth Belt | Rp1.199.900 |
| BANDO Belt Green Seal A Type (Van Belt) | Rp24.900 |
| TRUSCO Zirconia Abrasive Cloth Belt | Rp949.900 |
| MultiPro Kompresor Angin Starter Tali (Kompresor Pressure) | Rp3.099.900 |
| MultiPro Belt Drive Air Compressor (Single Stage) VBC-EME series (Kompresor Angin) | Rp3.399.900 |
| Makita Mesin Amplas Orbital | Rp1.399.900 |
| SENSI Masker Earloop Bebas Latex | Rp81.900 |
Data diperbarui pada 18/03/2026 (Harga belum termasuk PPN)





















































































































































/eaP101578514-4.jpg)

/ooP102038888-3.jpg)

/P103067553-1.jpg)
%20VBC-EME%20series%20(Kompresor%20Angin)/P101005491-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/SENSI%20Masker%20Earloop%20Bebas%20Latex/j6P103674690-5.jpg)
/P101000154-1.jpg)
/raP104042982-1.jpg)
/P101001374-1.jpg)


/P101518183-1.jpg)